Zoro Homepage

Gas Air Compressor, 17 gal. Tank, 9.0 HP

  • Mfr # G9HGA-17P

  • Zoro # G8500871


product price: $2,792.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Tank Style - Air Compressor
Horizontal
Engine HP - Air Compressor
9.0 hp
Engine Brand - Air Compressor
Honda
Number of Stages - Air Compressor
1
Tank Size - Air Compressor
17 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9HGA-17P
Zoro #
G8500871
UPC #
-
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
17 gal
Overall Height
43 in
Overall Length
45 in
Overall Width
23 in
Tank Size
17 gal.
Outlet Size
3/8 in
Air Tank Size
17 gal

Details

Tank Style - Air Compressor
Horizontal
Engine HP - Air Compressor
9.0 hp
Engine Brand - Air Compressor
Honda
Number of Stages - Air Compressor
1
Free Air CFM @ 90 PSI - Air Compressor
17.8
Max. Pressure - Air Compressor
125 psi
(F)NPT Outlet
3/8 in
Item - Air Compressor
Portable Air Compressor
Tank Type
Horizontal
Free Air CFM @ Max. Pressure - Air Compressor
15.6
Style
Barrel
Lubrication Type
Splash Lubricated
Includes
(2) Gauges, 3/8 in Regulator, Anti-Vibration Feet, Directional Air Shroud for Reduced Pump Temperatures, Oil Sight Glass, Pneumatic Tire, Pressure Relief Safety Valve, Solid Steel Axles, Stainless Steel Braided Discharge Hose, Tank Drain, Totally Enclosed Heavy-Duty Belt Guard
Item
Portable Gas Air Compressor
dBA @ 3 Feet
90
Number of Stages
1
Weight - Air Compressor
295 lb
Free Air CFM @ Max. Pressure
15.6
Avg. Pump Life
10,000 hr
Lubrication Type - Air compressor
Splash Lubricated
Free Air CFM @ 90 PSI
17.8
Pump RPM
890
Pump Oil Capacity
32 oz
HP
9.0
Engine Brand
Honda
Fuel Type - Engine
Gasoline
Engine Oil Capacity
38 oz
Max. Pressure
125 psi
Weight
295 lb
Outlet Type
NPT
Maximum Speed
890 RPM
Outlet Gender
Female
Maximum Operating Pressure
125 psi
Engine Output Power
9 hp
Air Tank Style
Horizontal
Fuel Type
Gasoline
Sound Level
90 dBA
Average Pump Life
10,000 hr
Free Air Flow Rate @ Maximum Pressure
15.6 cfm
Free Air Flow Rate
17.8 cfm

Description

Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 9 hp, Engine Brand Honda, Free Air Flow Rate 17.8 cfm, Free Air Flow Rate @ Maximum Pressure 15.6 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 17 gal, Air Tank Style Horizontal, Sound Level 90 dBA, Maximum Speed 890 RPM, Average Pump Life 10,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 32 oz, Engine Oil Capacity 38 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.