Heavy Duty 3200 psi 3.5 gpm Cold Water Electric Pressure Washer

  • Mfr # DDE3235-230/60/3

  • Zoro # G7815459


product price: $2,909.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure
3200 psi
Power Type
Electric
Pressure Washer Flow Rate
3.5 gpm
Pressure Washer Duty Rating
Heavy Duty
Pressure Washer Water Type
Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDE3235-230/60/3
Zoro #
G7815459
UPC #
-
Country of Origin
United States

Details

Operating Pressure
3200 psi
Power Type
Electric
Pressure Washer Flow Rate
3.5 gpm
Pressure Washer Duty Rating
Heavy Duty
Item
Pressure Washer
Pressure Washer Water Type
Cold

Description

Pressure Washer,Cold,Elec,3.5gpm,3200psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.