Light Duty 1850 psi 4.8 gpm Cold Water Electric Pressure Washer

  • Mfr # DDE1948-460/60/3

  • Zoro # G7815188


product price: $2,619.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Pressure Washer Water Type
Cold
Pressure Washer Flow Rate
4.8 gpm
Pressure Washer Duty Rating
Light Duty
Power Type
Electric
Operating Pressure
1850 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDE1948-460/60/3
Zoro #
G7815188
UPC #
-
Country of Origin
United States

Details

Pressure Washer Water Type
Cold
Pressure Washer Flow Rate
4.8 gpm
Pressure Washer Duty Rating
Light Duty
Power Type
Electric
Item
Pressure Washer
Operating Pressure
1850 psi

Description

Pressure Washer,Cold,Elec,4.8gpm,1850psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.