Medium Duty 2200 psi 4.0 gpm Cold Water Electric Pressure Washer

  • Mfr # DDE2240-460/60/3

  • Zoro # G7815300


product price:  $2,669.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Pressure Washer Flow Rate
4.0 gpm
Pressure Washer Water Type
Cold
Power Type
Electric
Pressure Washer Duty Rating
Medium Duty
Operating Pressure
2200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDE2240-460/60/3
Zoro #
G7815300
UPC #
-
Country of Origin
United States

Details

Pressure Washer Flow Rate
4.0 gpm
Pressure Washer Water Type
Cold
Power Type
Electric
Item
Pressure Washer
Pressure Washer Duty Rating
Medium Duty
Operating Pressure
2200 psi

Description

Pressure Washer,Cold,Elec,4.0gpm,2200psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.