Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty 3000 psi 3.0 gpm Cold Water Gas Pressure Washer

  • Mfr # DDG3030-MRS

  • Zoro # G7815249


product price: $1,609.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Pressure Washer Water Type
Cold
Operating Pressure
3000 psi
Pressure Washer Flow Rate
3.0 gpm
Power Type
Gas
Pressure Washer Duty Rating
Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDG3030-MRS
Zoro #
G7815249
UPC #
-
Country of Origin
United States

Details

Pressure Washer Water Type
Cold
Operating Pressure
3000 psi
Pressure Washer Flow Rate
3.0 gpm
Power Type
Gas
Pressure Washer Duty Rating
Medium Duty
Item
Pressure Washer

Description

Pressure Washer,Cold,Gas Engine,3.0 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.