Zoro Homepage

3-Speed Stereo Turntable with Speakers and Dual Bluetooth Transmit and Receive

  • Mfr # JTA-315

  • Zoro # G214839943


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Battery Included
No
Bluetooth Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTA-315
Zoro #
G214839943
UPC #
-
Country of Origin
China

Details

Input Voltage
120V AC
Battery Included
No
Bluetooth Compatible
Yes

Description

The Bluetooth has both transmit and receive, so you can wirelessly stream the record you are playing to a Bluetooth enabled pair of headphones, speakers or music system. It also allows you to stream music from your smartphone or other Bluetooth device directly to turntable and play through the speakers! The built-in pitch control allows you to fine tune the record speed faster or slower for the perfect playback. Listen to your vinyl collection using the two 2 included speakers or plug your headset into the stereo headphone jack for private listening. It also comes equipped with an auxiliary input jack for connecting an external digital media player. The unit operates on 120V AC and also includes a dust cover, metal tone arm, and auto stop switch.


  • • Belt Driven 3 Speed Stereo Turntable - 33/45/78RPM
  • • Bluetooth Transmit and Receive
  • • Pitch Control for Optimizing the Sound Quality by Varying the Record Speed
  • • Metal Tone Arm
  • • Stereo Speakers
  • • Stereo Headphone Jack
  • • Auxiliary Input Jack
  • • Output Power: 2 x 10W RMS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.