625N244SNC 15 x 25 in. 1 Door Hampton Recessed & Framed Medicine Cabinet with Heavy Duty & Adjustable Steel Glass; Satin Nickel
- Mfr # 625N244SNC
- Zoro # G203877666
product price:Â
$
311.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625N244SNC
- Zoro #
- G203877666
- UPC #
- 784891952043
- Country of Origin
- China
Description
Features
- Recess Mount Installation
- One piece drawn steel housing (HY/ST)
- 26 gauge steel with white, heat cured, acrylic paint finish
- Framed mirror door
- Extruded polystyrene frame with laminate, decorative foil in copper finish
- 3MM float glass mirror door front with clean cut edges
- 26 gauge steel door back with white, heat cured, acrylic paint finish
- Round magnet with soft plastic white cover located in the door aligns to the cabinet body flange (1 typical)
- 16 piano hinge welded to the door and mechanically fastened to the cabinet body (HG01) (1 typical)
- Reversible for left-hand or right-hand door swing
- 5/32 thick float glass shelves, adjustable (ADJ) (3 typical)
- Mounting hardware included
- Color: Satin Nickel
- Size: 15 x 25 in.
- Dimensions: 14" x 24" x 3-1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.