Zoro Homepage

6in MS6007S Marine Speaker - Silver

  • Mfr # MS6007S

  • Zoro # G314543597


product price: $58.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS6007S
Zoro #
G314543597
UPC #
-
Country of Origin
Unknown

Description

6.5 MS6007S Marine Speaker - Silver Features Specifications: inherit; font-size: 14px; line-height: inherit; font-family: inHelvetica Neuein, Helvetica, Arial, sans-serif; font-optical-sizing: inherit; font-size-adjust: inherit; font-kerning: inherit; font-feature-settings: inherit; font-variation-settings: inherit; margin: 0px; padding: 0px 0px 0px 15px; vertical-align: baseline; list-style: disc; color: rgb37, 42, 47; letter-spacing: normal; orphans: 2; text-align: left; text-indent: 0px; text-transform: none; widows: 2; word-spacing: 0px; -webkit-text-stroke-width: 0px; white-space: normal; text-decoration-thickness: initial; text-decoration-style: initial; text-decoration-color: initial;' id=inisPastedin> Max Input Power: 60W RMS Power Range: 30W Weatherproof Sensitivity: 91dB Frequency Response: 79Hz-20kHz One-piece molded chassis with integrated drip-edge Corrosion-resistant finishes/materials ASTM B117 UV-resistant finishes/materials ASTM D4329 Specifications: Polypropylene cloth woofer cone: 6.5
  • Woofer Material: Grey Poly-propylene
  • Color: Silver
  • Suspension/Surround: Rubber
  • Tweeter Type: Dome
  • Tweeter Material: Titanium
  • Voice Coil Size: 1
  • Magnet Weight: 9.8 oz.
  • Mounting Depth: 2.3
  • Mounting Hole Diameter: 5
  • Nominal Impedance: 4 Ohms
  • Max RH: 100% *Sold as a Single
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.