Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AM/FM Weather Band Clock Radio with Weather Alert

  • Mfr # JEP-150

  • Zoro # G7320399


product price: $23.74
/ea

Key Features

Color
Red
Depth
3.75 in
Number of Batteries
2
Length
4 in
Battery Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JEP-150
Zoro #
G7320399
UPC #
-
Country of Origin
China

Dimensions

Depth
3.75 in
Length
4 in
Battery Size
AA
Width
6.5 in

Details

Item
AM/FM Weather Band Clock Radio with Weat
Color
Red
Number of Batteries
2
AC Power Included
Yes

Description

AM/FM Weather Band Clock Radio with Weat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.