Zoro Homepage

Bluetooth Digital AM/FM Dual Alarm Clock

  • Mfr # JCR-298

  • Zoro # G101916153


product price: $27.59
/ea

Key Features

Color
Black
Length
3.15 in
Battery Size
AAA
Depth
2.44 in
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCR-298
Zoro #
G101916153
UPC #
077283959813
Country of Origin
China

Dimensions

Length
3.15 in
Battery Size
AAA
Depth
2.44 in
Radio Overall Width
7.48 in

Details

Item
Bluetooth Digital AM/FM Dual Alarm Clock
Color
Black
Number of Batteries
2
AC Power Included
Yes
Power Source
120V AC Adaptor (included)
Includes
Bluetooth Digital AM/FM Dual Alarm Clock with USB Charging Port 120V AC Adaptor

Description

Bluetooth Digital AM/FM Dual Alarm Clock

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.