Zoro Homepage

Bluetooth Portable Wireless Stereo Speaker

  • Mfr # SMPS-627-W

  • Zoro # G1373944


product price: $33.49
/ea

Key Features

Color
White
Battery Type
Rechargeable
Width
10 in
Length
4.4 in
Product Type
Bluetooth Portable Wireless Stereo Speak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMPS-627-W
Zoro #
G1373944
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Length
4.4 in
Depth
3.2 in

Details

Item
Bluetooth Portable Wireless Stereo Speak
Color
White
Battery Type
Rechargeable
Product Type
Bluetooth Portable Wireless Stereo Speak
Number of Batteries
1
Battery Included
Yes

Description

Bluetooth Portable Wireless Stereo Speak

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.