Zoro Homepage

Bluetooth/Wi-Fi Wireless Smart Speaker

  • Mfr # JSB-1000

  • Zoro # G1373865


product price: $93.35
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth (In.)
5.2 in
Length
5.2 in
Width
5.2 in
AC Power Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSB-1000
Zoro #
G1373865
UPC #
077283901003
Country of Origin
China

Dimensions

Depth (In.)
5.2 in
Length
5.2 in
Width
5.2 in

Details

Item
Bluetooth/Wi-Fi Wireless Smart Speaker
Color
Black
AC Power Included
Yes

Description

Bluetooth/Wi-Fi Wireless Smart Speaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.