Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clock Radio with Qi Charging

  • Mfr # QiCR-200

  • Zoro # G414885870


product price: $40.79
/ea

Key Features

Wireless
Qi Wireless Charging
Batteries Included
No
Voltage
120V AC
USB Charging Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QiCR-200
Zoro #
G414885870
UPC #
-
Country of Origin
China

Details

Wireless
Qi Wireless Charging
Batteries Included
No
Voltage
120V AC
USB Charging Port
Yes

Description

Digital dual alarm clock radio offers a compact design and convenient charging features that can be used on a nightstand or around your home or office. The unit features two ways to charge your smart phone, wirelessly or using a cord. If your smart phone features wireless charging, then all you do is place it on top of the QiCR-200 and start charging. You can also charge your smart phone using a charging cable not included and the 2.1A USB port mounted on the back of the unit. Also featured are two separate alarms that let you wake to the alarm or radio and a digital AM/FM receiver. The large 1.2" white LED display is easy to see from across the room and compliments the overall design. Other features include a dimmer control, sleep and snooze function and digital volume control. The unit operates on 120V AC power, and has a battery back-up feature for saving your time settings in case of a power outage.


  • • 5W Qi Power Transmission Pad for Charging Compatible Devices
  • • 2.1Amp USB Port for Charging your iPod, iPhone or Smartphone
  • • Multi-Function 1.2" White LED Display
  • • AM/FM Receiver with PLL Digital Tuning
  • • Dual Alarm Clock with Snooze and Sleep
  • • Wake to Radio or Alarm
  • • Dimmer Control
  • • Digital Volume Control
  • • Output Power: 2 x 2W RMS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.