Digital AM/FM Dual Alarm Clock Radio with Wood Cabinet

  • Mfr # JCR-315

  • Zoro # G1373874


product price:  $35.99
/ea

Key Features

Number of Batteries
2
Depth
5.87 in
Length
5.87 in
Color
Wood
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JCR-315
Zoro #
G1373874
UPC #
-
Country of Origin
China

Dimensions

Depth
5.87 in
Length
5.87 in
Width
11 in
Battery Size
AAA

Details

Item
Digital AM/FM Dual Alarm Clock Radio wit
Number of Batteries
2
Color
Wood
AC Power Included
Yes

Description

Digital AM/FM Dual Alarm Clock Radio wit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.