Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Oz Old English Lemon Oil 75143 16oz

  • Mfr # 62338073255

  • Zoro # G704136897


product price: $31.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62338073255
Zoro #
G704136897
UPC #
62338073255
Country of Origin
United States

Description

  • Cleans wood furniture
  • Lemon oil
  • 16 oz
  • Length: 2.7
  • Width: 8.5
  • Height: 2.7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.