Zoro Homepage

MS6007WR 6.5" Coaxial Marine Speaker - (Pair) White

  • Mfr # MS6007WR

  • Zoro # G4487624


product price: $58.65
/ea

Key Features

Application
Marine
Type
Speaker
Tweeter Driver Material
Mylar
Minimum Frequency Response
65 Hz
Driver Type
Mylar Tweeter, 6.50" Polypropylene Woofer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS6007WR
Zoro #
G4487624
UPC #
681787015557
Country of Origin
China

Dimensions

Woofer Driver Size
6-1/2 in
Woofer Diameter
6-1/2 in

Details

Application
Marine
Type
Speaker
Tweeter Driver Material
Mylar
Minimum Frequency Response
65 Hz
Driver Type
Mylar Tweeter, 6.50" Polypropylene Woofer
PMPO Output Power
120 W
Impedance
4 ohm
RMS Output Power
60 W
Maximum Frequency Response
20 kHz
Woofer Driver Material
Polypropylene

Description

JENSEN MS6007WR 6.5" Coaxial Marine Speaker - (Pair) White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.