Zoro Homepage

Portable Bluetooth CD Music System, White

  • Mfr # CD-565A

  • Zoro # G314839942


product price: $53.99
/ea

Key Features

Bluetooth Compatible
Yes
Battery Included
No
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-565A
Zoro #
G314839942
UPC #
-
Country of Origin
China

Details

Bluetooth Compatible
Yes
Battery Included
No
Voltage
120V AC

Description

Take along your favorite tunes with this sleek and stylish system with cloth speaker grills that compliments any room. The unit operates on either AC power or DC batteries and includes a built-in convenient carrying handle, so you can take it from the kitchen to the back yard or even the garage without missing a beat. Connect your Apple, Android, or Digital Media Player device via Bluetooth and wirelessly stream music or any other audio content to the unit from up to 33 feet away. The CD-565 also allows you to listen to your CDs, the FM radio, or other digital audio players like an iPod when using the auxiliary input jack. Requires 120V AC/60Hz or usessix 6 C" batteries not included to operate.


  • • Vertical Loading CD Player
  • • Bluetooth
  • • Programmable Memory
  • • FM Stereo Receiver with PLL Digital Tuning
  • • Headphone Jack
  • • Auxiliary Input Jack
  • • Built-In Recessed Handle
  • • Output Power: 2 x 2W RMS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.