Zoro Homepage

Portable Bluetooth CD Music System with

  • Mfr # CD-785

  • Zoro # G702161884


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
9.02 in
Battery Size
CR2025
Number of Batteries
1
Depth
9.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-785
Zoro #
G702161884
UPC #
077283917813
Country of Origin
China

Dimensions

Length
9.02 in
Battery Size
CR2025
Depth
9.21 in
Radio Overall Width
19.29 in

Details

Item
Portable Bluetooth CD Music System with
Color
Black
Number of Batteries
1
AC Power Included
Yes

Description

Portable Bluetooth CD Music System with

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.