Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Radio with Cassette Player and

  • Mfr # MCR-500

  • Zoro # G401883483


product price: $56.39
/ea

Key Features

Color
Black
Length
11 in
Battery Size
C
Radio Overall Width
15 in
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR-500
Zoro #
G401883483
UPC #
077283960017
Country of Origin
China

Dimensions

Length
11 in
Battery Size
C
Radio Overall Width
15 in
Depth
4.5 in

Details

Item
Portable Radio with Cassette Player and
Color
Black
Number of Batteries
6
AC Power Included
Yes

Description

Portable Radio with Cassette Player and

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.