Zoro Homepage

Portable Stereo Bluetooth MP3 CD Cassett

  • Mfr # CD-590-BL

  • Zoro # G202203879


product price: $66.29
/ea

Key Features

Color
Blue
Length
5.67 in
Battery Size
C
Depth
8.62 in
Number of Batteries
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-590-BL
Zoro #
G202203879
UPC #
077283965968
Country of Origin
China

Dimensions

Length
5.67 in
Battery Size
C
Depth
8.62 in
Radio Overall Width
11.41 in

Details

Item
Portable Stereo Bluetooth MP3 CD Cassett
Color
Blue
Number of Batteries
6
AC Power Included
Yes
Power Source
Battery

Description

Portable Stereo Bluetooth MP3 CD Cassett

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.