Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Stereo CD Player with Dual Cass

  • Mfr # MCR-1500

  • Zoro # G904858032


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Gunmetal Gray
Depth
7.9 in
Width
13 in
Length
7 in
Battery Size
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR-1500
Zoro #
G904858032
UPC #
077283941528
Country of Origin
China

Dimensions

Depth
7.9 in
Width
13 in
Length
7 in
Battery Size
D

Details

Color
Gunmetal Gray
Item
Portable Stereo CD Player with Dual Cass
Number of Batteries
8
AC Power Included
Yes
Batteries Included
No
Power Source
Battery
Auxillary Input
Yes

Description

Portable Stereo CD Player with Dual Cass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.