Zoro Homepage

Portable Weather Radio, Color Red

  • Mfr # JEP-650

  • Zoro # G8290654


product price: $47.99
/ea

Key Features

Color
Red
Includes
Carrying Strap, Metal Carabiner, Rotary Telescopic Antenna, Solar Panel
Length
4.02 in
Features
Battery Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JEP-650
Zoro #
G8290654
UPC #
077283926594
Country of Origin
China

Dimensions

Length
4.02 in
Battery Size
AA
Radio Overall Width
8 in
Depth
2.76 in
Overall Height
4 1/32 in
Overall Width
8 in
Overall Depth
2 3/4 in

Description

Portable Weather Radio, Red, Specific Area Message Encoding No, Radio Channels AM/FM, NOAA, Powered By (3) AA Batteries, Micro USB Cable, Solar Powered, Special Features LED Flashlight, Includes Carrying Strap, Metal Carabiner, Rotary Telescopic Antenna, Solar Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.