Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radio, Black, 6" W, 6" D, 5-1/4" H

  • Mfr # MR-80

  • Zoro # G9217174


product price: $12.79
/ea

Key Features

Color
Black
Length
6.75 in
Features
AM/FM Receiver, Rechargeable Battery, Rotary Telescopic Antenna
Battery Size
AAA
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-80
Zoro #
G9217174
UPC #
077283928017
Country of Origin
China

Dimensions

Length
6.75 in
Battery Size
AAA
Radio Overall Depth
6 in
Radio Overall Height
5-1/4 in
Radio Overall Width
6 in
Depth
1.25 in
Overall Height
3 1/4 in
Overall Depth
3/4 in
Overall Width
2 1/8 in

Details

Item
Radio
Color
Black
Features
AM/FM Receiver, Rechargeable Battery, Rotary Telescopic Antenna
Power Source
Battery
Projected Display
No
Display Color
Black
Water Resistant
No
Battery Backup
No
Bluetooth Compatible
No
Primary Radio Color
Black
Number of Alarms
0
Number of Batteries
2
Number of Speakers
1
Auxillary Input
Yes
Auxillary Output
No
Display Type
Analog
Number of Batteries Required
2
Includes Batteries
No
Attachment Type
Clip
Weight
0.13 lb

Description

Radio, Features AM/FM Receiver, Rechargeable Battery, Rotary Telescopic Antenna, Bluetooth Compatible No, Disk Formats Not Applicable, Number of Speakers 1, Display Screen Type Not Applicable, Display Type Analog, Power Source Battery, Attachment Type Clip, Auxillary Input Yes, Auxillary Output No, Battery Backup No, Battery Size AAA, Color Black, Includes Batteries No, Number of Batteries Required 2, Overall Depth 3/4 in, Overall Height 3 1/4 in, Overall Width 2 1/8 in, Weight 0.13 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.