Zoro Homepage

Stereo Turntable

  • Mfr # JTA-475BPC

  • Zoro # G410040105


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
17.2 in
Battery Size
AA
Radio Overall Width
18.3 in
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTA-475BPC
Zoro #
G410040105
UPC #
077283914744
Country of Origin
China

Dimensions

Length
17.2 in
Battery Size
AA
Radio Overall Width
18.3 in
Depth
17.4 in

Details

Item
Stereo Turntable
Color
Black
Number of Batteries
2
AC Power Included
Yes

Description

Stereo Turntable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.