Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

END FRAME GALV 3 LEG 35 in PIPE

  • Mfr # EFF33G

  • Zoro # G407055624


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Size
22 in x 16 in x 15 in
Recommended Age
2 yrs to 12 yrs
Height
22 in
Width
15 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFF33G
Zoro #
G407055624
UPC #
747925277802
Country of Origin
China

Dimensions

Size
22 in x 16 in x 15 in
Height
22 in
Width
15 in
Length
16 in

Details

Recommended Age
2 yrs to 12 yrs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.