Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Residential Scoop Slide Green

  • Mfr # ScoopRG

  • Zoro # G807055613


product price: $299.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Size
17 in x 24 in x 35 in
Recommended Age
2 yrs to 12 Yrs
Height
17 in
Length
24 in
Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ScoopRG
Zoro #
G807055613
UPC #
657248538422
Country of Origin
China

Dimensions

Size
17 in x 24 in x 35 in
Height
17 in
Length
24 in
Width
35 in

Details

Recommended Age
2 yrs to 12 Yrs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.