Zoro Homepage

Tot Full Bucket Seat, Green

  • Mfr # S100G

  • Zoro # G710806432


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
16 in
Height
11 in
Recommended Age
2 to 3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100G
Zoro #
G710806432
UPC #
657248538163
Country of Origin
China

Dimensions

Width
12 in
Length
16 in
Height
11 in

Details

Recommended Age
2 to 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.