Zoro Homepage

Turntable 3-Speed with Built In Speakers

  • Mfr # JTA-245

  • Zoro # G401916174


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Wood
Length
3 in
Radio Overall Width
13.4 in
Depth
12.2 in
AC Power Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTA-245
Zoro #
G401916174
UPC #
077283912443
Country of Origin
China

Dimensions

Length
3 in
Radio Overall Width
13.4 in
Depth
12.2 in

Details

Item
Turntable 3-Speed with Built In Speakers
Color
Wood
AC Power Included
Yes

Description

Turntable 3-Speed with Built In Speakers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.