Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turntable with MP3 Encoding and Radio

  • Mfr # JTA-460P

  • Zoro # G901873465


product price: $70.49
/ea

Key Features

Color
Black
Length
4.75 in
Battery Size
CR2025
Radio Overall Width
13.75 in
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTA-460P
Zoro #
G901873465
UPC #
077283916045
Country of Origin
China

Dimensions

Length
4.75 in
Battery Size
CR2025
Radio Overall Width
13.75 in
Depth
11.88 in

Details

Item
Turntable with MP3 Encoding and Radio
Color
Black
Batteries Included
Yes
Number of Batteries
1
AC Power Included
Yes

Description

Turntable with MP3 Encoding and Radio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.