Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Resistant AM/FM Bluetooth Shower Clock Radio

  • Mfr # JWM-160B

  • Zoro # G314885871


product price: $36.19
/ea

Key Features

Bluetooth Compatible
Yes
Batteries Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWM-160B
Zoro #
G314885871
UPC #
-
Country of Origin
China

Details

Bluetooth Compatible
Yes
Batteries Included
No

Description

This water-resistant digital AM/FM Bluetooth shower clock radio can be placed on a counter, hung from your shower head or attached to a curtain rod for easy access. The JWM-160 features Bluetooth connectivity, so you can stream music wirelessly from your Bluetooth enabled smartphone as well as take calls using the hands-free speakerphone. The unit also features a built-in alarm clock with sleep, snooze and wake to radio or alarm functions. Also included is a blue back-lit LCD display, splash resistant cabinet and built-in antennas. The unit operates on 4 "AA" batteries not included.


  • • Handsfree Speakerphone with Built-In Microphone
  • • Bluetooth Secure Simple Pairing using NFC for Easy Pairing
  • • AM/FM Receiver with 15 AM and 15 FM Presets
  • • Multi-Function Blue Back-Lit LCD Display
  • • Wake to Radio or Alarm
  • • Sleep and Snooze Functions
  • • Digital Volume Control
  • • Built-In AM/FM Antennas
  • • Hang From Shower Head or Curtain Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.