Shop JENSENDISTRIBUTIONSERVICES
Create Account
24 x 36 in. Australian Shepherd Doormat
- Mfr # MI238741
- Zoro # G703701294
product price:Â
$
55.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI238741
- Zoro #
- G703701294
- UPC #
- 652513609593
- Country of Origin
- China
- Item
- Entrance Mat
Description
Features
- Permanently dyed and fade resistant.
- Great for the front door or the back door. Use this mat inside or outside.
- Use a garden hose or power washer to chase the dirt off of the mat. Do not scrub with a brush.
- Use the Vacuum on floor setting.
- Design - Australian Shepherd.
- Dimension - 36 x 0.25 x 24 in.
- Item Weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.