Shop JAMCO

Hazardous Material Storage Cabinet, 6 gal, 0 Shelves, Steel, 23 in W x 22 in H x 18 in D, Yellow

  • Mfr # BU06YP
  • Zoro # G2149905

product price: 
$
788.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
6 gal
Number of Shelves
0
Material
Steel
Exterior Height
22 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BU06YP
Zoro #
G2149905
UPC #
-
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
6 gal
Number of Shelves
0
Material
Steel
Color
Yellow
Standards
NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Hinged
Sump Capacity
2.7 gal
Rated For Flammable Storage
Yes
Additional Shelf
GS123
Finish
Powder Coated
Number of Doors
1
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Features
Leakproof Sill, Heavy Duty Welded Hinges with Brass Pins, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
Construction
Galvanized Steel
NFPA 30
NFPA 30 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
NFPA 400
Not NFPA 400 Compliant
Safety Storage Type
Cabinet
Lock Type
Keyed
FM Class
6050
Compatible Shelf Model Number
GS123
Shelf Adjustment Increments
3 in
Storage Chemical Type
Flammables
Other Standards
UFC 79
Includes Rollers
Rollers Not Included
Includes Leveling Feet
Leveling Feet Included
Storage Container Type
Small Containers
EN Fire Rating
Non-Combustible
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
OSHA Standard
1910.106
Specialty Format
Stackable
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
22 in
Exterior Depth
18 in
Exterior Width
23 in
Door Opening Width
20 in
Depth
18 in
Door Opening Height
18 in
Cabinet Height Range
Desk or Table Height
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 in x 18 in x 22 in
Fits Chest Size
Leakproof Sill, Heavy Duty Welded Hinges with Brass Pins, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents

Description

Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 6 gal, Height 22 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.