24 x 36 in. Lady Bug On Deep Red Indoor Or Outdoor Doormat

  • Mfr # MI252569

  • Zoro # G103701870


product price:  $57.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI252569
Zoro #
G103701870
UPC #
652513760195
Country of Origin
China

Details

Item
Entrance Mat

Description

Indoor / outdoor floor mat 24 in. by 36 in. action back felt floor mat / carpet / rug that is made and printed in the USA. A black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space). Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with soap & water.

Features
  • Design - Lady Bug
  • Color - Deep Red
  • Dimension - 36 x 0.25 x 24 in.
  • Item Weight - 4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.