24 x 36 In. Tropical Fish on Teal Indoor or Outdoor Mat

  • Mfr # MI10857

  • Zoro # G103703140


product price:  $54.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI10857
Zoro #
G103703140
UPC #
657248080563
Country of Origin
China

Description

Features
  • Product Type - Indoor / Outdoor Floor Mat
  • Action Back Felt Floor Mat / Carpet / Rug
  • A Black binding tape is sewn around the mat for durability and to nicely frame the artwork
  • The mat has been permenantly dyed for moderate traffic and can be placed inside or out (only under a covered space)
  • Durable and fade resistant
  • The back of the mat is rubber backed to keep the mat from slipping on a smooth floor
  • Wash with soap & water
  • Design - Tropical Fish on Teal
  • Dimension - 36 x 0.15 x 24 in.
  • Item Weight - 4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.