Zoro Homepage

Bird Pelican Leash Holder or Key Hook

  • Mfr # MI244776

  • Zoro # G504041599


product price: $50.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI244776
Zoro #
G504041599
UPC #
652513610049
Country of Origin
China

Description

Features
  • Design - Bird Pelican
  • Type - Leash Holder or Key Hook
  • The tile is made from a hardhoard and is mounted to a metal rectangle.
  • The hooks hang down from the metal plate in the back and are about 2.5 in. from the base.
  • A hanger is attached to the metal plate and is about 1.5 in., long.
  • Lots of room to hang up using a screw or paneling nail.
  • Great for the home or office to hold keys, leashes or just about anything.
  • Dimension - 8 x 1 x 6 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.