Bloodhound Leash or Key Holder; 6 x 1.25 x 4.25 in.

  • Mfr # MI219350

  • Zoro # G403785174


product price:  $32.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI219350
Zoro #
G403785174
UPC #
652513450980
Country of Origin
China

Description

Features
  • Bloodhound Leash or Key Holder
  • The tile is made from a hardboard and is mounted to a metal rectangle
  • The hook hangs down from the metal plate in the back and is about 2.12 in. from the base
  • The hook opens about 1 in. A hanger is attached to the metal plate and is about 1 12 in. long
  • Lots of room to hang up using a screw or paneling nail
  • Great for the home or office to hold keys leashes or just about anything
Specifications
  • Dimension: 6" H x 1.25" W x 4.25" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.