Zoro Homepage

Happy Turtle Door Mat; Small

  • Mfr # MI205041

  • Zoro # G103737596


product price: $45.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI205041
Zoro #
G103737596
UPC #
652513249690
Country of Origin
China

Details

Item
Entrance Mat

Description

These floor mats are made of synthetic washable material that will stand up to years of wear with a non-slip rubber backing.

Interiors is an exclusive line of Home decor featuring the original art and designs of North Carolina Artists. Our product line includes outdoor and indoor pillows, Door Mats and , Zippered Pillow. These versatile products are equally at home enhancing an interior design or adding life to an outdoor setting. Our products feature realistic redering of florals and wildlife scenes with colourful fabrics.

Features
  • Happy Turtle Door Mat
Specifications
  • Size: Small
  • Dimension: 0.25" H x 26" W x 18" L
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.