Horses Eating Hay in the Snow Leash or Key Holder

  • Mfr # MI256134

  • Zoro # G203908254


product price:  $42.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI256134
Zoro #
G203908254
UPC #
652513780551
Country of Origin
China

Description

Features
  • The Triple Hook Leash Holder measures 6 inches wide by 9 inches high
  • The tile is made from a hardhoard and is mounted to a metal rectangle
  • The hooks hang down from the metal plate in the back and is about 2 1/2 inches from the base
  • The hooks opens about 1 inch
  • A hanger is attached to the metal plate and is about 1 1/2 inches long
Specifications
  • Dimension: 9 x 2 x 6 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.