Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Russell Terrier No.2 Love Leash or Key Holder

  • Mfr # MI728892

  • Zoro # G203908544


product price: $33.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI728892
Zoro #
G203908544
UPC #
657248446932
Country of Origin
China

Description

The tile is made from a hardhoard and is mounted to a metal rectangle. The hook hangs down from the metal plate in the back and is about 2 12 in. from the base. The hook opens about 1 in. A hanger is attached to the metal plate and is about 1 12 in. long. Lots of room to hang up using a screw or paneling nail.

Features
  • Great for the home or office to hold keys leashes or just about anything
  • Jack Russell Terrier No.2 Love Leash or Key Holder
Specifications
  • Dimension: 4.25" x 1" x 7"
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.