Zoro Homepage

N248-369 Coat & Hat Hook; White; Pack - 2

  • Mfr # MI567771

  • Zoro # G403908849


product price: $31.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI567771
Zoro #
G403908849
UPC #
723902303856
Country of Origin
China

Description

Features
  • Coat & Hat Hook.
  • Finish - White.
  • Pack - 2.
  • Screws Included.
  • Dimension - 5.6 x 3.8 x 1.1 in.
  • Item Weight - 0.21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.