Zoro Homepage

Patio Bouquet & Cat Leash or Key Holder

  • Mfr # MI760525

  • Zoro # G903774609


product price: $42.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI760525
Zoro #
G903774609
UPC #
657248475109
Country of Origin
China

Description

Features
  • Patio Bouquet & Cat Leash or Key Holder
  • The tile is made from a hardhoard and is mounted to a metal rectangle
  • The hooks hang down from the metal plate in the back and is about 2.5 in. from the base
  • A hanger is attached to the metal plate and is about 1.5 in. long
  • Lots of room to hang up using a screw or paneling nail
  • Great for the home or office to hold keys leashes or just about anything
Specifications
  • Type: Leash or Key Holder
  • Dimension: 8" H x 1.25" W x 8" L
  • Weight: 0.6 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.