Pineapples on Teal Indoor or Outdoor Mat; 18 x 27 in.

  • Mfr # MI627672

  • Zoro # G403747233


product price:  $55.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI627672
Zoro #
G403747233
UPC #
652513501552
Country of Origin
China

Description

Features
  • Pineapples on Teal Indoor or Outdoor Mat
  • Indoor and Outdoor Floor Mat Action Back Felt Floor Mat
  • Carpet and Rug that is Made and Printed in the USA
  • A Black binding tape is sewn around the mat for durability and to nicely frame the artwork
  • The mat has been permenantly dyed for moderate traffic and can be placed inside or out
  • Durable and fade resistant
  • The back of the mat is rubber backed to keep the mat from slipping on a smooth floor
  • Wash with high pressure from your garden hose or with a powerwasher
  • Use cleaner that does not produce suds
Specifications
  • Color: Teal
  • Dimension: 18" H x 0.25" W x 27" L
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.