Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Longhaired Dachshund Fabric Standard Pillowcase

  • Mfr # MI259479

  • Zoro # G903727179


product price: $36.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI259479
Zoro #
G903727179
UPC #
652513775472
Country of Origin
China

Description

Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Standard White on back with artwork on the front of the pillowcase, 20.5"w x 30"
  • Moisture wicking material, breathable performance fabric makes for a nice sleeping experience and shows quality
  • Wash cold and dry medium
Specifications
  • Dimension: 20.5 x 0.15 x 30 in.
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.