Zoro Homepage

Saint Bernard Leash Holder Or Key Hook

  • Mfr # MI750500

  • Zoro # G703908235


product price: $29.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI750500
Zoro #
G703908235
UPC #
657248447151
Country of Origin
China

Description

The Single Hook Leash Holder. The tile is made from a hardboard and is mounted to a metal rectangle. The hook hangs down from the metal plate in the back and is about 2 1/2 in. from the base. The hook opens about 1 in. A hanger is attached to the metal plate and is about 1 1/2 in. long. Lots of room to hang up using a screw or paneling nail. Great for the home or office to hold keys, leashes or just about anything.

Features
  • Design - Saint Bernard
  • Dimension - 4.25 x 1 x 6 in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.