Zoro Homepage

Shrimp Boat Warehouse Leash & Key Holder

  • Mfr # MI10947

  • Zoro # G203908506


product price: $49.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI10947
Zoro #
G203908506
UPC #
657248081461
Country of Origin
China

Description

Features
  • Triple Hook Leash Holder
  • The tile is made from a hardhoard and is mounted to a metal rectangle.
  • The hook hangs down from the metal plate in the back and is about 2 1/2 in. from the base.
  • The hook opens about 1 in.
  • A hanger is attached to the metal plate and is about 1 1/2 in. long.
  • Lots of room to hang up using a screw or paneling nail.
  • Great for the home or office to hold keys, leashes or just about anything.
  • Design - Shrimp Boat Warehouse
  • Artist - Jean McKee
  • Dimension - 6 L x 2 W x 9 H in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.