Zoro Homepage

Synthetic Rubber Mat - Brown

  • Mfr # MI905934

  • Zoro # G103891083


product price: $44.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI905934
Zoro #
G103891083
UPC #
727272746701
Country of Origin
China

Description

These high quality synthetic rubber backed mats from provide comfort, durability as well as affordability. Flexible and safe, this mat has an efficient wiping surface and will stay in place; non-skid. Ideal for indoor or outdoor use.
  • Constructed of high quality synthetic rubber.
  • Durable and affordable.
  • Non-skid with superior wiping surface.
  • Ideal for indoor or outdoor use.
  • Dimensions: 24" x 16".
  • Color: Brown.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.