Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Stripes Area Rug - Natural

  • Mfr # MI80647

  • Zoro # G903701025


product price: $92.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI80647
Zoro #
G903701025
UPC #
654204326796
Country of Origin
China

Description

100% jute rugs are beautifully woven in different patterns. Hand woven attractive rugs are available with or without latex backing. Latex backing makes them non-skid and ideal for indoor use.
  • Color: Natural.
  • Materials: Jute.
  • Rug Shape: Rectangle.
  • Width: 36 inches.
  • Length: 24 inches.
  • Stripes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.