Shop JERDON
Create Account
JD7C 3X Euro Lighted Wall Mount Mirror in Chrome
- Mfr # JD7C
- Zoro # G503930740
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JD7C
- Zoro #
- G503930740
- UPC #
- 27043094674
- Country of Origin
- China
Description
This European style lighted mirror features 3X magnification and will extend up to 15" from the wall. The wide 9.5" diameter mirror provides a full facial view. Easy to install and includes mounting hardware.
3 X Magnification.
Includes mounting hardware.
Accent mount finish family: Silver metallic.
Assembled Depth: 5".
Assembled Width: 11.75".
Extension length: 15".
Frame Material: Steel.
Light: Yes.
Mirror type: Single.
Orientation: Vertical / Horizontal.
Product Width: 10".
Telescoping: No.
Accent mount material: Steel.
Assembled Height: 11.75".
Attached shelf: No.
Fog Free: Yes.
Frame finish family: Light.
Magnifying: Yes.
Mount Location: Wall.
Product Height: 9.5".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.