Shop JERDON

JP2027N 8 in. 7X-1X Nickel Extends 24 in. Mirror

  • Mfr # JP2027N
  • Zoro # G403930796

product price: 
$
63.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JP2027N
Zoro #
G403930796
UPC #
874479000119
Country of Origin
China

Description

  • 7X to 1X magnification.
  • 8" Diameter mirror.
  • Matte nickel finish.
  • Extends 20" from the wall.
  • Mounting hardware included.
  • Dimensions: 9" x 5" x 16".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.