Shop JERGENS
See all product information
Create Account
Hoist Ring, 4000# 5/8-11
- Mfr # 23514
- Zoro # G422938421
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
4000 lbs
Thread Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23514
- Zoro #
- G422938421
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8"-11
Details
- Item
- Hoist Ring
- Working Load Limit
- 4000 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.